Zoro Homepage

Rosie 1 Light Bath And Vanity 5.5 In. Polished Nickel

  • Mfr # H129301-PN

  • Zoro # G415450190


product price: $50.00
/ea

Key Features

Color
Polished Nickel
Height
7.5 in
Length
5.5 in
Width
5.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H129301-PN
Zoro #
G415450190
UPC #
806134833596
Country of Origin
China

Dimensions

Height
7.5 in
Length
5.5 in
Width
5.5 in
Depth
6.75 in

Details

Color
Polished Nickel
Item
Bath and Vanity
Voltage
120V
Includes
Fixture, Hardware
Housing Material
Steel
Watts
35W
Bulb Included
N
Designer
Mitzi
Socket Count
1
Battery Included
No
Bulb Shape
G9
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.