Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rue 1 Light Flush Mount 12 In. Aged Brass

  • Mfr # H851501-AGB

  • Zoro # G515451707


product price: $392.00
/ea
Free Shipping & Returns

Key Features

Width
11 in
Voltage
120V
Height
8.75 in
Watts
15W
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H851501-AGB
Zoro #
G515451707
UPC #
806134930462
Country of Origin
China

Dimensions

Length
12 in
Width
11 in
Height
8.75 in

Details

Voltage
120V
Watts
15W
Item
Flush Mount
Bulb Included
N
Color
Aged Brass
Includes
Fixture, Hardware
Body Material
Steel
Battery Included
No
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Socket Count
1
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes

Description

Playing with shape and scale, the stylish Rue features sleek inverted dome shades. The softly concaved glass combined with the clean geometry of the metalwork creates a fresh, contemporary appearance that enhances any space. Available as a flush mount, Rue sets the scene with soft downlighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.