Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rumi 1 Light Table Lamp 10.75 In. Aged Brass

  • Mfr # HL920201-AGB

  • Zoro # G515379551


product price: $554.00
/ea
Free Shipping & Returns

Key Features

Height
16 in
Width
10.75 in
Material
Natural Stone
Color
AGED BRASS
Bulbs Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL920201-AGB
Zoro #
G515379551
UPC #
806134948023
Country of Origin
China

Dimensions

Height
16 in
Width
10.75 in
Length
10.75 in

Details

Material
Natural Stone
Color
AGED BRASS
Item
Table Lamp
Bulbs Included
N
Includes
Fixture, Hardware
Maximum Wattage
15W
Voltage
120V
Designer
Mitzi
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Switch Type
ON/OFF SWITCH ON CORD
Bulb Shape
E26 Medium Base
Battery Included
No
Socket Count
1

Description

Rumi offers high design in a petite format. Sculpted from natural Carrara marble, the chunky modern base captures attention with its delicate natural veining. Supported by jewelry-like Aged Brass clasps, a classic linen drum shade softens the soPhilippinesisticated stone. Make an elevated statement on an office desk or bedside with this inimitable little lamp.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.