Zoro Homepage

Ryan 2 Light Bath And Vanity 10.5 In. Aged Brass

  • Mfr # H239302-AGB

  • Zoro # G215450918


product price: $202.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
6.25 in
Length
10.5 in
Width
10.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H239302-AGB
Zoro #
G215450918
UPC #
806134848026
Country of Origin
China

Dimensions

Height
6.25 in
Length
10.5 in
Width
10.5 in
Depth
5 in

Details

Item
Bath and Vanity
Color
Aged Brass
Voltage
120V
Bulb Included
N
Watts
35W
Includes
Fixture, Hardware
Housing Material
Steel
Slope Ceiling Compatable
Yes
Bulb Shape
G9
Socket Count
2
Designer
Mitzi
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.