Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sasha 1 Light Pendant 14 In. Aged Brass

  • Mfr # H457701S-AGB

  • Zoro # G515451516


product price: $390.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
12 in
Length
14 in
Width
10 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H457701S-AGB
Zoro #
G515451516
UPC #
806134008925
Country of Origin
China

Dimensions

Height
12 in
Length
14 in
Width
10 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Watts
15W
Lamp Included
N
Material
Steel
Includes
Fixture, Hardware
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Socket Count
1

Description

A chain cord, metal finish canopy and unique shade-within-a-shade design make this Sasha totally fierce. A white, Belgian-linen, cone-shaped shade is covered by a clear glass globe shade to emit a soft glow that shines bright. With two pendant sizes in three finishes Aged Brass, Old Bronze and Polished Nickel there's something for every space and taste.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.