Zoro Homepage

Shea 3 Light Bath And Vanity 33 In. Polished Nickel

  • Mfr # H410303-PN

  • Zoro # G015448160


product price: $264.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
4.75 in
Length
33 in
Width
16.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H410303-PN
Zoro #
G015448160
UPC #
806134900922
Country of Origin
China

Dimensions

Height
4.75 in
Length
33 in
Width
16.5 in
Depth
4 in

Details

Color
Polished Nickel
Item
Bath and Vanity
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Watts
60W
Housing Material
Steel
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Bulb Shape
E12 Candelabra Base
Socket Count
3
Slope Ceiling Compatable
Yes
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.