Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shea 4 Light Bath And Vanity 37 In. Polished Nickel

  • Mfr # H410304-PN

  • Zoro # G315448150


product price: $368.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
4.75 in
Length
37 in
Width
22 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H410304-PN
Zoro #
G315448150
UPC #
806134900915
Country of Origin
China

Dimensions

Height
4.75 in
Length
37 in
Width
22 in
Depth
4 in

Details

Item
Bath and Vanity
Color
Polished Nickel
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
Watts
60W
Housing Material
Steel
Slope Ceiling Compatable
Yes
Battery Included
No
Bulb Shape
E12 Candelabra Base
Socket Count
4
Designer
Mitzi
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.