Zoro Homepage

Shea 4 Light Flush Mount 4.75 In. Polished Nickel

  • Mfr # H410504-PN

  • Zoro # G615448065


product price: $296.00
/ea
Free Shipping & Returns

Key Features

Width
11 in
Voltage
120V
Height
3.875 in
Watts
60W
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H410504-PN
Zoro #
G615448065
UPC #
806134900861
Country of Origin
China

Dimensions

Length
4.75 in
Width
11 in
Height
3.875 in

Details

Voltage
120V
Watts
60W
Item
Flush Mount
Color
Polished Nickel
Body Material
Steel
Includes
Fixture, Hardware
Bulb Included
N
Designer
Mitzi
Battery Included
No
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Socket Count
4
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.