Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shea 9 Light Flush Mount 4.75 In. Aged Brass

  • Mfr # H410509-AGB

  • Zoro # G015448115


product price: $634.00
/ea
Free Shipping & Returns

Key Features

Length
4.75 in
Width
16.5 in
Voltage
120V
Height
3.875 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H410509-AGB
Zoro #
G015448115
UPC #
806134900854
Country of Origin
China

Dimensions

Length
4.75 in
Width
16.5 in
Height
3.875 in

Details

Voltage
120V
Watts
60W
Item
Flush Mount
Bulb Included
N
Includes
Fixture, Hardware
Color
Aged Brass
Body Material
Steel
Designer
Mitzi
Socket Count
9
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.