Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starlie 16in wide 1 Light Integrated LED Flush Mount in Aged Brass

  • Mfr # H994501-AGB

  • Zoro # G916326383


product price: $458.00
/ea
Free Shipping & Returns

Key Features

Finish
Aged Brass
Includes
Fixture, Hardware
Lumens
775
Voltage
120V
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H994501-AGB
Zoro #
G916326383
UPC #
197292980896
Country of Origin
Viet Nam

Dimensions

Width
16 in
Height
4.25 in
Backplate Dimensions
4.75W x 0.75H
Canopy Dimensions
4.75W x 0.5H

Details

Finish
Aged Brass
Includes
Fixture, Hardware
Item
Flush Mount
Lumens
775
Voltage
120V
Number of Bulbs
1
Damp/Wet Rating
ETL Damp
CRI
90
Bulb Included
Yes
Bulb Type
Integrated LED
Housing Material
Glass
Watts
16W
Color temp
2700K

Description

Inspired by the look of stone, the Natalia sconce has an organic, flexuous form with an all-over earthy ceramic Windy Dune finish. The soft, weathered texture brings the expressive shape to life, lending a found-object look. Equipped with two lights and Aged Brass inner hardware, this petite sconce serves as a unique wall washer that can be used in a variety of spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.