Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stella 1 Light Semi Flush 7 In. Polished Nickel

  • Mfr # H105601-PN

  • Zoro # G015452990


product price: $184.00
/ea
Free Shipping & Returns

Key Features

Height
9 in
Width
7 in
Voltage
120V
Includes
Fixture, Hardware
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H105601-PN
Zoro #
G015452990
UPC #
806134835736
Country of Origin
China

Dimensions

Height
9 in
Width
7 in
Length
7 in

Details

Item
Semi Flush
Voltage
120V
Includes
Fixture, Hardware
Body Material
Steel
Watts
60W
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Color
Polished Nickel
Bulb Shape
E26 Medium Base
Battery Included
No
Bulb Included
N
Designer
Mitzi
Socket Count
1

Description

Globe lighting that's truly global. This go-anywhere, frosted-glass ceiling light brings universal design to any room in the house. Available in aged brass, old bronze and polished nickel, Stella gives mid-century modern a fresh makeover with her sleek curves and endless style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.