Zoro Homepage

Stella 1 Light Wall Sconce 7 In. Aged Brass

  • Mfr # H105101-AGB

  • Zoro # G415452255


product price: $194.00
/ea
Free Shipping & Returns

Key Features

Height
11.5 in
Width
7 in
Fixture Voltage
120V
Lamp Included
N
Assembled Depth
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H105101-AGB
Zoro #
G415452255
UPC #
806134835620
Country of Origin
China

Dimensions

Height
11.5 in
Width
7 in
Assembled Depth
8.25 in
Length
7 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Body Material
Steel
Shade Color
Aged Brass
Includes
Fixture, Hardware
Number of Bulbs
1
Watts
60W
Battery Included
No
Slope Ceiling Compatable
Yes
Socket Count
1
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Color
Aged Brass

Description

Globe lighting that's truly global. This go-anywhere, frosted-glass ceiling light brings universal design to any room in the house. Available in aged brass, old bronze and polished nickel, Stella gives mid-century modern a fresh makeover with her sleek curves and endless style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.