Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stella 3 Light Semi Flush 18.25 In. Aged Brass

  • Mfr # H105603-AGB

  • Zoro # G915452922


product price: $398.00
/ea
Free Shipping & Returns

Key Features

Width
18.25 in
Voltage
120V
Watts
60W
Includes
Fixture, Hardware
Length
18.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H105603-AGB
Zoro #
G915452922
UPC #
806134835743
Country of Origin
China

Dimensions

Width
18.25 in
Length
18.25 in
Height
10.5 in

Details

Item
Semi Flush
Voltage
120V
Watts
60W
Includes
Fixture, Hardware
Body Material
Steel
Color
Aged Brass
Product Care
Clean with soft, damp cloth
Socket Count
3
Bulb Included
N
Designer
Mitzi
Battery Included
No
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base

Description

Globe lighting that's truly global. This go-anywhere, frosted-glass ceiling light brings universal design to any room in the house. Available in aged brass, old bronze and polished nickel, Stella gives mid-century modern a fresh makeover with her sleek curves and endless style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.