Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stella 3 Light Semi Flush 18.25 In. Polished Nickel

  • Mfr # H105603-PN

  • Zoro # G815452930


product price: $398.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Length
18.25 in
Body Material
Steel
Width
18.25 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H105603-PN
Zoro #
G815452930
UPC #
806134835767
Country of Origin
China

Dimensions

Length
18.25 in
Width
18.25 in
Height
10.5 in

Details

Item
Semi Flush
Voltage
120V
Body Material
Steel
Watts
60W
Includes
Fixture, Hardware
Socket Count
3
Bulb Shape
E26 Medium Base
Bulb Included
N
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Color
Polished Nickel
Battery Included
No
Slope Ceiling Compatable
Yes

Description

Globe lighting that's truly global. This go-anywhere, frosted-glass ceiling light brings universal design to any room in the house. Available in aged brass, old bronze and polished nickel, Stella gives mid-century modern a fresh makeover with her sleek curves and endless style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.