Zoro Homepage

Stella 5 Light Semi Flush 11 In. Polished Nickel

  • Mfr # H105605-PN

  • Zoro # G515452810


product price: $544.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Body Material
Steel
Includes
Fixture, Hardware
Width
30 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H105605-PN
Zoro #
G515452810
UPC #
806134058555
Country of Origin
China

Dimensions

Width
30 in
Height
10.5 in
Length
11 in

Details

Item
Semi Flush
Voltage
120V
Body Material
Steel
Includes
Fixture, Hardware
Watts
60W
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
Yes
Socket Count
5
Color
Polished Nickel
Bulb Included
N
Designer
Mitzi
Bulb Shape
E26 Medium Base

Description

Globe lighting that's truly global. This go-anywhere, frosted-glass ceiling light brings universal design to any room in the house. Available in aged brass, old bronze and polished nickel, Stella gives mid-century modern a fresh makeover with her sleek curves and endless style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.