Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stella 5 Light Semi Flush 7.25 In. Aged Brass

  • Mfr # H105605-AGB

  • Zoro # G015452976


product price: $616.00
/ea
Free Shipping & Returns

Key Features

Height
10.5 in
Voltage
120V
Watts
60W
Body Material
Steel
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H105605-AGB
Zoro #
G015452976
UPC #
806134058548
Country of Origin
China

Dimensions

Height
10.5 in
Width
30 in
Length
7.25 in

Details

Item
Semi Flush
Voltage
120V
Watts
60W
Body Material
Steel
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Bulb Included
N
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Socket Count
5
Color
Aged Brass
Battery Included
No
Designer
Mitzi

Description

Globe lighting that's truly global. This go-anywhere, frosted-glass ceiling light brings universal design to any room in the house. Available in aged brass, old bronze and polished nickel, Stella gives mid-century modern a fresh makeover with her sleek curves and endless style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.