Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stella 8 Light Chandelier 36 In. Aged Brass

  • Mfr # H105808-AGB

  • Zoro # G015452587


product price: $1,102.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Material
Steel
Color
Aged Brass
Bulb Included
N
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H105808-AGB
Zoro #
G015452587
UPC #
806134015367
Country of Origin
China

Dimensions

Width
36 in
Height
23 in
Length
36 in

Details

Item
Chandelier
Fixture Wattage
60W
Material
Steel
Color
Aged Brass
Bulb Included
N
Includes
Fixture, Hardware
Voltage
120V
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Battery Included
No
Socket Count
8
Product Care
Clean with soft, damp cloth
Designer
Mitzi

Description

Globe lighting that's truly global. This go-anywhere, frosted-glass ceiling light brings universal design to any room in the house. Available in aged brass, old bronze and polished nickel, Stella gives mid-century modern a fresh makeover with her sleek curves and endless style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.