Zoro Homepage

Summer 1 Light Pendant 18.5 In. Aged Brass

  • Mfr # H603701L-AGB

  • Zoro # G315451174


product price: $658.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Length
4.75 in
Width
16 in
Voltage
120V
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H603701L-AGB
Zoro #
G315451174
UPC #
806134066963
Country of Origin
China

Dimensions

Length
4.75 in
Width
16 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Watts
60W
Material
Steel
Includes
Fixture, Hardware
Lamp Included
N
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Battery Included
No
Socket Count
1
Designer
Mitzi

Description

This simple yet soPhilippinesisticated design brings together two shades, one unexpected and one familiar, because Summer could always use more shade. Opal shiny glass is topped by hand-woven rattan giving this globe pendant a fresh and natural feel. Summer is the perfect way to add texture and a touch of organic style to any room.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.