Zoro Homepage

Tabitha 1 Light Pendant 10.25 In. Aged Brass

  • Mfr # H384701-AGB

  • Zoro # G115447179


product price: $292.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
19.25 in
Length
10.25 in
Width
10 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H384701-AGB
Zoro #
G115447179
UPC #
806134901646
Country of Origin
China

Dimensions

Height
19.25 in
Length
10.25 in
Width
10 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Includes
Fixture, Hardware
Watts
60W
Material
Steel
Lamp Included
N
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Mitzi
Socket Count
1
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.