Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tabitha 12 Light Linear 4.325 In. Aged Brass

  • Mfr # H384912-AGB

  • Zoro # G215447093


product price: $1,022.00
/ea
Free Shipping & Returns

Key Features

Length
4.325 in
Width
41.75 in
Height
19.625 in
Voltage
120V
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H384912-AGB
Zoro #
G215447093
UPC #
806134901622
Country of Origin
China

Dimensions

Length
4.325 in
Width
41.75 in
Height
19.625 in

Details

Item
Linear
Voltage
120V
Bulb Included
N
Watts
25W
Includes
Fixture, Hardware
Material
Steel
Designer
Mitzi
Slope Ceiling Compatable
Yes
Socket Count
12
Bulb Shape
G9
Product Care
Clean with soft, damp cloth
Color
Aged Brass
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.