Zoro Homepage

Tabitha 2 Light Bath And Vanity 4.75 In. Soft Black

  • Mfr # H384301-SBK

  • Zoro # G315452744


product price: $172.00
/ea
Free Shipping & Returns

Key Features

Color
Soft Black
Height
10.25 in
Length
4.75 in
Width
4.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H384301-SBK
Zoro #
G315452744
UPC #
806134058296
Country of Origin
China

Dimensions

Height
10.25 in
Length
4.75 in
Width
4.75 in
Depth
4 in

Details

Item
Bath and Vanity
Color
Soft Black
Voltage
120V
Includes
Fixture, Hardware
Housing Material
Steel
Watts
25W
Bulb Included
N
Battery Included
No
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Socket Count
2
Slope Ceiling Compatable
Yes
Bulb Shape
G9

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.