Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tabitha 2 Light Wall Sconce 5 In. Aged Brass

  • Mfr # H384301-AGB

  • Zoro # G115452937


product price: $172.00
/ea
Free Shipping & Returns

Key Features

Height
10.25 in
Width
4.75 in
Fixture Voltage
120V
Assembled Depth
4 in
Shade Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H384301-AGB
Zoro #
G115452937
UPC #
806134901691
Country of Origin
China

Dimensions

Height
10.25 in
Width
4.75 in
Assembled Depth
4 in
Length
5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Aged Brass
Watts
25W
Body Material
Steel
Lamp Included
N
Includes
Fixture, Hardware
Designer
Mitzi
Bulb Shape
G9
Battery Included
No
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Color
Aged Brass
Socket Count
2

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.