Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tabitha 6 Light Bath And Vanity 8 In. Aged Brass

  • Mfr # H384303-AGB

  • Zoro # G715452900


product price: $394.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
10.25 in
Length
8 in
Width
18.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H384303-AGB
Zoro #
G715452900
UPC #
806134901653
Country of Origin
China

Dimensions

Height
10.25 in
Length
8 in
Width
18.25 in
Depth
4 in

Details

Item
Bath and Vanity
Color
Aged Brass
Voltage
120V
Includes
Fixture, Hardware
Housing Material
Steel
Watts
25W
Bulb Included
N
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
6
Designer
Mitzi
Bulb Shape
G9
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.