Zoro Homepage

Tali Roth X Bea 1 Light Wall Sconce 4.75 In. Old Bronze

  • Mfr # H742101-OB

  • Zoro # G715452498


product price: $176.00
/ea
Free Shipping & Returns

Key Features

Height
9.25 in
Width
4.75 in
Fixture Voltage
120V
Shade Color
OLD BRONZE
Watts
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H742101-OB
Zoro #
G715452498
UPC #
806134947064
Country of Origin
China

Dimensions

Height
9.25 in
Width
4.75 in
Assembled Depth
9.5 in
Length
4.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
OLD BRONZE
Watts
15W
Body Material
STEEL
Includes
Fixture, Hardware
Lamp Included
N
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
TALI ROTH
Bulb Shape
E26 Medium Base
Switch Type
Hardwire
Socket Count
1
Slope Ceiling Compatable
Yes
Color
Old Bronze

Description

Bea brings a quirky twist to a traditional sconce design. An undulating arm extends playfully from the backplate to support the adjustable cylindrical shade. Available in an Aged Brass or Old Bronze finish, Bea is a smart and stylish choice to illuminate a gallery wall, open shelving, or a reading nook. Part of our Tali Roth x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.