Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tali Roth X Bea 1 Light Wall Sconce 7 In. Aged Brass

  • Mfr # H742101-AGB

  • Zoro # G015452495


product price: $186.00
/ea
Free Shipping & Returns

Key Features

Height
9.25 in
Width
4.75 in
Fixture Voltage
120V
Length
7 in
Shade Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H742101-AGB
Zoro #
G015452495
UPC #
806134062002
Country of Origin
China

Dimensions

Height
9.25 in
Width
4.75 in
Length
7 in
Assembled Depth
9.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Aged Brass
Includes
Fixture, Hardware
Body Material
Steel
Watts
60W
Lamp Included
N
Color
Aged Brass
Designer
TALI ROTH
Slope Ceiling Compatable
Yes
Battery Included
No
Bulb Shape
E26 Medium Base
Socket Count
1
Product Care
Clean with soft, damp cloth

Description

Chic and shiny, Bea adds a fun twist to traditional sconce design. An undulating arm in aged brass catches the eye and holds an adjustable cylindrical shade. This aged brass sconce is a smart and stylish choice for a gallery wall, open shelving, or a reading nook.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.