Tali Roth X Birdie 1 Light Floor Lamp 43.25 In. Aged Brass

  • Mfr # HL696401-AGB

  • Zoro # G715379498


product price:  $878.00
/ea
Free Shipping & Returns

Key Features

Height
57.5 in
Length
43.25 in
Material
STEEL
Watts
15W
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HL696401-AGB
Zoro #
G715379498
UPC #
806134947989
Country of Origin
China

Dimensions

Height
57.5 in
Length
43.25 in
Width
18 in

Details

Material
STEEL
Item
Floor Lamp
Watts
15W
Includes
Fixture, Hardware
Socket Count
1
Designer
TALI ROTH
Product Care
Clean with soft, damp cloth
Voltage
120V
Battery Included
No
Switch Type
ON/OFF STOMP SWITCH
Bulb Shape
E26 Medium Base
Color
AGED BRASS
Slope Ceiling Compatable
Yes
Bulb Included
N

Description

Birdie's design is beautifully balanced with thoughtful asymmetries. A small metal sPhilippinesere on one end of the elongated arm offsets the white linen shade on the other. Playing with both height and angles, the pivoting arm supports a large range of motion, allowing you to direct light where needed. Birdie is available as a floor lamp or chandelier. Part of our Tali Roth x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.