Tali Roth X Birdie 3 Light Chandelier 27 In. Aged Brass

  • Mfr # H696803-AGB

  • Zoro # G815449350


product price: $822.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Voltage
120V
Material
Iron
Includes
Fixture, Hardware
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H696803-AGB
Zoro #
G815449350
UPC #
806134049232
Country of Origin
China

Dimensions

Width
55 in
Height
21.75 in
Length
27 in

Details

Item
Chandelier
Fixture Wattage
60W
Voltage
120V
Material
Iron
Includes
Fixture, Hardware
Bulb Included
N
Color
Aged Brass
Product Care
Clean with soft, damp cloth
Socket Count
3
Designer
TALI ROTH
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Battery Included
No

Description

Birdie's mobile-inspired design is beautifully balanced. A small metal sPhilippinesere on one end of each swooping arm is offset by a white linen shade on the other. Playing with both height and angles, this three-light chandelier spreads light and style throughout the room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.