Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tali Roth X Issa 1 Light Plug-In Sconce 12 In. Textured White

  • Mfr # HL704201-TWH

  • Zoro # G815452312


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Height
13.5 in
Width
10.5 in
Fixture Voltage
120V
Assembled Depth
18.5 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL704201-TWH
Zoro #
G815452312
UPC #
806134049393
Country of Origin
China

Dimensions

Height
13.5 in
Width
10.5 in
Assembled Depth
18.5 in
Length
12 in

Details

Fixture Voltage
120V
Item
Plug-in Sconce
Watts
60W
Shade Color
Textured White
Body Material
Iron
Lamp Included
N
Includes
Fixture, Hardware
Slope Ceiling Compatable
Yes
Socket Count
1
Designer
TALI ROTH
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Switch Type
ON/OFF SWITCH ON CORD
Color
Textured White

Description

Issa has a natural style that's ahead of the curve. Slender, hooked arms hold a woven rattan shade that lets a soft light filter through. The aged brass or textured white finish is the perfect complement to the natural shade and adds to the fixture's overall earthy feel. Available as a chandelier, wall sconce or portable sconce, there's a place for Issa in every space. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.