Zoro Homepage

Tali Roth X Issa 1 Light Wall Sconce 28.125 In. Aged Brass

  • Mfr # H704101-AGB

  • Zoro # G815450073


product price: $212.00
/ea
Free Shipping & Returns

Key Features

Height
9.75 in
Width
8 in
Fixture Voltage
120V
Shade Color
Aged Brass
Length
28.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H704101-AGB
Zoro #
G815450073
UPC #
806134049362
Country of Origin
China

Dimensions

Height
9.75 in
Width
8 in
Length
28.125 in
Assembled Depth
10 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Aged Brass
Lamp Included
N
Body Material
Iron
Watts
60W
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Battery Included
No
Designer
TALI ROTH
Color
Aged Brass
Socket Count
1
Bulb Shape
E12 Candelabra Base

Description

Issa has a natural style that's ahead of the curve. Slender, hooked arms hold a woven rattan shade that lets a soft light filter through. The aged brass or textured white finish is the perfect complement to the natural shade and adds to the fixture's overall earthy feel. Available as a chandelier, wall sconce or portable sconce, there's a place for Issa in every space.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.