Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tali Roth X Issa 5 Light Chandelier 65.75 In. Aged Brass

  • Mfr # H704805-AGB

  • Zoro # G415450091


product price: $1,056.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Bulb Included
N
Voltage
120V
Color
Aged Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H704805-AGB
Zoro #
G415450091
UPC #
806134049379
Country of Origin
China

Dimensions

Height
20.5 in
Length
65.75 in
Width
40 in

Details

Item
Chandelier
Fixture Wattage
60W
Bulb Included
N
Voltage
120V
Color
Aged Brass
Includes
Fixture, Hardware
Material
Iron
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Designer
TALI ROTH
Socket Count
5
Battery Included
No

Description

Issa has a natural style that's ahead of the curve. Slender, hooked arms hold a woven rattan shade that lets a soft light filter through. The aged brass or textured white finish is the perfect complement to the natural shade and adds to the fixture's overall earthy feel. Available as a chandelier, wall sconce or portable sconce, there's a place for Issa in every space.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.