Tali Roth X Jean 1 Light Pendant 13.75 In. Aged Brass/Ceramic Gloss White

  • Mfr # H705701-AGB/CGW

  • Zoro # G015450545


product price: $140.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/Ceramic Gloss White
Height
17.75 in
Length
13.75 in
Width
6 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H705701-AGB/CGW
Zoro #
G015450545
UPC #
806134056940
Country of Origin
China

Dimensions

Height
17.75 in
Length
13.75 in
Width
6 in

Details

Color
Aged Brass/Ceramic Gloss White
Voltage
120V
Item
Pendant
Watts
75W
Lamp Included
N
Includes
Fixture, Hardware
Material
Steel
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Socket Count
1
Battery Included
No
Designer
TALI ROTH
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.