Tali Roth X Jean 2 Light Wall Sconce 13.75 In. Aged Brass/Ceramic Gloss White

  • Mfr # H705102-AGB/CGW

  • Zoro # G615450570


product price: $166.00
/ea
Free Shipping & Returns

Key Features

Height
18 in
Width
5.5 in
Fixture Voltage
120V
Lamp Included
N
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H705102-AGB/CGW
Zoro #
G615450570
UPC #
806134056926
Country of Origin
China

Dimensions

Height
18 in
Width
5.5 in
Length
13.75 in
Assembled Depth
3.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Includes
Fixture, Hardware
Shade Color
Aged Brass/Ceramic Gloss White
Body Material
Steel
Watts
60W
Battery Included
No
Socket Count
2
Color
Aged Brass/Ceramic Gloss White
Designer
TALI ROTH
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.