Zoro Homepage

Tali Roth X Leni 1 Light Wall Sconce 40 In. Textured White

  • Mfr # H697101-TWH

  • Zoro # G015449341


product price: $246.00
/ea
Free Shipping & Returns

Key Features

Height
12 in
Width
12 in
Fixture Voltage
120V
Lamp Included
N
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H697101-TWH
Zoro #
G015449341
UPC #
806134059354
Country of Origin
China

Dimensions

Height
12 in
Width
12 in
Length
40 in
Assembled Depth
6 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Includes
Fixture, Hardware
Watts
4W
Body Material
Iron
Shade Color
Textured White
Socket Count
1
Slope Ceiling Compatable
Yes
Battery Included
No
Designer
TALI ROTH
Bulb Shape
G9
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.