Zoro Homepage

Tali Roth X Leni 6 Light Pendant 40 In. Textured White

  • Mfr # H697705-TWH

  • Zoro # G015449365


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Color
Textured White
Height
10 in
Length
40 in
Width
23.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H697705-TWH
Zoro #
G015449365
UPC #
806134059361
Country of Origin
China

Dimensions

Height
10 in
Length
40 in
Width
23.75 in

Details

Color
Textured White
Voltage
120V
Item
Pendant
Lamp Included
N
Includes
Fixture, Hardware
Watts
60W
Material
Iron
Battery Included
No
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Designer
TALI ROTH
Product Care
Clean with soft, damp cloth
Socket Count
6

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.