Tali Roth X Milena 1 Light Wall Sconce 13 In. Aged Brass/Soft Cream

  • Mfr # HL906101-AGB/SCR

  • Zoro # G115452562


product price:  $530.00
/ea
Free Shipping & Returns

Key Features

Height
13.25 in
Width
13 in
Fixture Voltage
120V
Assembled Depth
32 in
Watts
8W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL906101-AGB/SCR
Zoro #
G115452562
UPC #
806134948009
Country of Origin
China

Dimensions

Height
13.25 in
Width
13 in
Assembled Depth
32 in
Length
13 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
8W
Lamp Included
N
Body Material
Steel
Shade Color
Aged Brass/Soft Cream
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Designer
TALI ROTH
Socket Count
1
Slope Ceiling Compatable
Yes
Switch Type
ON/OFF SWITCH ON CORD
Battery Included
No

Description

Inspired by satellites in orbit, Milena brings a mid-century punch of style to any space. The unexpected proportions elevate this fixture from background lighting to a striking statement piece. Amplifying the light, each oversized reflector is both futuristic and functional. The shades of Milena pivot to allow for customized adjustment to direct light precisely where needed. Part of our Tali Roth x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.