Tali Roth X Milena 3 Light Chandelier 42 In. Aged Brass/Soft Cream

  • Mfr # H906803-AGB/SCR

  • Zoro # G415447121


product price:  $1,160.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Width
42 in
Color
Aged Brass/Soft Cream
Bulb Included
N
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H906803-AGB/SCR
Zoro #
G415447121
UPC #
806134947248
Country of Origin
China

Dimensions

Width
42 in
Height
12 in
Length
42 in

Details

Item
Chandelier
Fixture Wattage
8W
Color
Aged Brass/Soft Cream
Bulb Included
N
Includes
Fixture, Hardware
Material
STEEL
Voltage
120V
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Switch Type
Hardwire
Battery Included
No
Socket Count
3
Designer
TALI ROTH

Description

Inspired by satellites in orbit, Milena brings a mid-century punch of style to any space. The unexpected proportions elevate this fixture from background lighting to a striking statement piece. Amplifying the light, each oversized reflector is both futuristic and functional. The shades of Milena pivot to allow for customized adjustment to direct light precisely where needed. Part of our Tali Roth x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.