Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tali Roth X Onda 1 Light Plug-In Sconce 11.75 In. Soft Black

  • Mfr # HL699101-SBK

  • Zoro # G715452474


product price: $354.00
/ea
Free Shipping & Returns

Key Features

Height
13 in
Width
9 in
Fixture Voltage
120V
Lamp Included
N
Assembled Depth
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL699101-SBK
Zoro #
G715452474
UPC #
806134049270
Country of Origin
China

Dimensions

Height
13 in
Width
9 in
Assembled Depth
26 in
Length
11.75 in

Details

Fixture Voltage
120V
Item
Plug-in Sconce
Lamp Included
N
Body Material
Iron
Includes
Fixture, Hardware
Shade Color
Soft Black
Watts
60W
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Color
Soft Black
Switch Type
8' SPT cord with ON/OFF switch on fixture
Designer
TALI ROTH
Battery Included
No
Slope Ceiling Compatable
Yes
Socket Count
1

Description

Squiggly arms reminiscent of freehand sketches are Onda's main draw. A series of curved lines in aged brass or soft black add visual interest and give the piece a sense of motion. The white linen shades add softness and fill with a gorgeous glow. These plug-in sconces allow you to adjust the angle of the shade and to swing the arms from side to side to direct the light where it's needed most.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.