Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tali Roth X Onda 2 Light Plug-In Sconce 11.75 In. Aged Brass

  • Mfr # HL699102-AGB

  • Zoro # G215452424


product price: $530.00
/ea
Free Shipping & Returns

Key Features

Height
20.5 in
Width
10.5 in
Fixture Voltage
120V
Length
11.75 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL699102-AGB
Zoro #
G215452424
UPC #
806134049287
Country of Origin
China

Dimensions

Height
20.5 in
Width
10.5 in
Length
11.75 in
Assembled Depth
38 in

Details

Fixture Voltage
120V
Item
Plug-in Sconce
Watts
60W
Shade Color
Aged Brass
Includes
Fixture, Hardware
Lamp Included
N
Body Material
Iron
Battery Included
No
Switch Type
8' SPT cord with ON/OFF switch on fixture
Product Care
Clean with soft, damp cloth
Color
Aged Brass
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Socket Count
2
Designer
TALI ROTH

Description

Squiggly arms reminiscent of freehand sketches are Onda's main draw. A series of curved lines in aged brass or soft black add visual interest and give the piece a sense of motion. The white linen shades add softness and fill with a gorgeous glow. These plug-in sconces allow you to adjust the angle of the shade and to swing the arms from side to side to direct the light where it's needed most.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.