Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tali Roth X Onda 2 Light Plug-In Sconce 63 In. Soft Black

  • Mfr # HL699102-SBK

  • Zoro # G015452341


product price: $504.00
/ea
Free Shipping & Returns

Key Features

Height
20.5 in
Width
10.5 in
Fixture Voltage
120V
Body Material
Iron
Length
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL699102-SBK
Zoro #
G015452341
UPC #
806134049294
Country of Origin
China

Dimensions

Height
20.5 in
Width
10.5 in
Length
63 in
Assembled Depth
38 in

Details

Fixture Voltage
120V
Item
Plug-in Sconce
Body Material
Iron
Shade Color
Soft Black
Includes
Fixture, Hardware
Watts
60W
Lamp Included
N
Designer
TALI ROTH
Color
Soft Black
Socket Count
2
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Switch Type
8' SPT cord with ON/OFF switch on fixture
Bulb Shape
E26 Medium Base
Battery Included
No

Description

Squiggly arms reminiscent of freehand sketches are Onda's main draw. A series of curved lines in aged brass or soft black add visual interest and give the piece a sense of motion. The white linen shades add softness and fill with a gorgeous glow. These plug-in sconces allow you to adjust the angle of the shade and to swing the arms from side to side to direct the light where it's needed most.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.