Zoro Homepage

Tali Roth X Onda 5 Light Chandelier 63 In. Aged Brass

  • Mfr # H699805-AGB

  • Zoro # G215450505


product price: $1,504.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
15W
Width
63 in
Color
AGED BRASS
Material
STEEL
Height
14.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H699805-AGB
Zoro #
G215450505
UPC #
806134946944
Country of Origin
China

Dimensions

Width
63 in
Length
63 in
Height
14.25 in

Details

Item
Chandelier
Fixture Wattage
15W
Color
AGED BRASS
Material
STEEL
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
Slope Ceiling Compatable
Yes
Designer
TALI ROTH
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Switch Type
Hardwire
Socket Count
5
Battery Included
No

Description

Squiggly arms reminiscent of freehand doodles are Onda's main draw. A sense of movement is implied, reinforced by the fact that the shades pivot. The fresh white linen gently diffuses light, casting a warm glow from counter to corner. Onda is available as a 3 or 5-light chandelier or 1 or 2-light plug-in sconce. Part of our Tali Roth x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.