Tali Roth X Twiggy 1 Light Bath And Vanity 4.5 In. Aged Brass/Textured White

  • Mfr # H698301-AGB/TWH

  • Zoro # G115449265


product price:  $192.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/Textured White
Height
12 in
Length
4.5 in
Width
12 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H698301-AGB/TWH
Zoro #
G115449265
UPC #
806134092863
Country of Origin
China

Dimensions

Height
12 in
Length
4.5 in
Width
12 in
Depth
3.5 in

Details

Color
Aged Brass/Textured White
Item
Bath and Vanity
Voltage
120V
Housing Material
Iron
Includes
Fixture, Hardware
Watts
60W
Bulb Included
N
Battery Included
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Designer
TALI ROTH
Slope Ceiling Compatable
Yes
Socket Count
1

Description

Pretty with a retro flair, Twiggy is floral inspiration at its finest. Different-sized textured white petals sprout from a petite opal matte bulb at the center. The aged brass accents add a pop of shine without taking away from the piece's organic feel. Twiggy offers an entire bouquet of options including a one- or three-light wall sconce, a 3-light semi flush and a 3-light floor lamp.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.