Tali Roth X Twiggy 3 Light Bath And Vanity 4.5 In. Aged Brass/Textured White

  • Mfr # H698303-AGB/TWH

  • Zoro # G815449206


product price: $622.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/Textured White
Height
12 in
Length
4.5 in
Width
34 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H698303-AGB/TWH
Zoro #
G815449206
UPC #
806134092870
Country of Origin
China

Dimensions

Height
12 in
Length
4.5 in
Width
34 in
Depth
5 in

Details

Color
Aged Brass/Textured White
Item
Bath and Vanity
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Watts
60W
Housing Material
Iron
Slope Ceiling Compatable
Yes
Socket Count
3
Battery Included
No
Bulb Shape
E12 Candelabra Base
Designer
TALI ROTH
Product Care
Clean with soft, damp cloth

Description

Pretty with a retro flair, Twiggy is floral inspiration at its finest. Different-sized textured white petals sprout from a petite opal matte bulb at the center. The aged brass accents add a pop of shine without taking away from the piece's organic feel. Twiggy offers an entire bouquet of options including a one- or three-light wall sconce, a 3-light semi flush and a 3-light floor lamp.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.