Zoro Homepage

Talia 2 Light Wall Sconce 9.5 In. Aged Brass/Dove Gray Combo

  • Mfr # H399102-AGB/DG

  • Zoro # G915447300


product price: $344.00
/ea
Free Shipping & Returns

Key Features

Height
8 in
Width
20.5 in
Fixture Voltage
120V
Length
9.5 in
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H399102-AGB/DG
Zoro #
G915447300
UPC #
806134901257
Country of Origin
China

Dimensions

Height
8 in
Width
20.5 in
Length
9.5 in
Assembled Depth
10.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Shade Color
Aged Brass/dove Gray Combo
Watts
40W
Body Material
Steel
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Color
Aged Brass/Dove Gray Combo
Designer
Mitzi
Bulb Shape
E26 Medium Base
Socket Count
2
Battery Included
No
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.