Zoro Homepage

Tara 1 Light Wall Sconce 4.75 In. Aged Brass

  • Mfr # H116101-AGB

  • Zoro # G015449037


product price: $160.00
/ea
Free Shipping & Returns

Key Features

Height
23.5 in
Width
4.75 in
Fixture Voltage
120V
Assembled Depth
3.5 in
Shade Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H116101-AGB
Zoro #
G015449037
UPC #
806134840006
Country of Origin
China

Dimensions

Height
23.5 in
Width
4.75 in
Assembled Depth
3.5 in
Length
4.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Aged Brass
Lamp Included
N
Includes
Fixture, Hardware
Body Material
Steel
Number of Bulbs
1
Watts
75W
Color
Aged Brass
Designer
Mitzi
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Socket Count
1
Battery Included
No
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.