Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tara 2 Light Wall Sconce 4.75 In. Aged Brass

  • Mfr # H116102-AGB

  • Zoro # G615449499


product price: $222.00
/ea
Free Shipping & Returns

Key Features

Height
30 in
Width
4.75 in
Fixture Voltage
120V
Watts
75W
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H116102-AGB
Zoro #
G615449499
UPC #
806134840037
Country of Origin
China

Dimensions

Height
30 in
Width
4.75 in
Assembled Depth
3.5 in
Length
4.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
75W
Includes
Fixture, Hardware
Number of Bulbs
2
Lamp Included
N
Shade Color
Aged Brass
Body Material
Steel
Slope Ceiling Compatable
Yes
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
2
Bulb Shape
E26 Medium Base
Designer
Mitzi
Color
Aged Brass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.