Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tara 2 Light Wall Sconce 4.75 In. Polished Nickel

  • Mfr # H116102-PN

  • Zoro # G815449497


product price: $222.00
/ea
Free Shipping & Returns

Key Features

Height
30 in
Width
4.75 in
Fixture Voltage
120V
Number of Bulbs
2
Assembled Depth
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H116102-PN
Zoro #
G815449497
UPC #
806134840051
Country of Origin
China

Dimensions

Height
30 in
Width
4.75 in
Assembled Depth
3.5 in
Length
4.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Number of Bulbs
2
Watts
75W
Shade Color
Polished Nickel
Body Material
Steel
Includes
Fixture, Hardware
Lamp Included
N
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Designer
Mitzi
Color
Polished Nickel
Socket Count
2
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.