Zoro Homepage

Tatum 1 Light Flush Mount 6 In. Aged Brass/Ceramic Raw Matte White, round

  • Mfr # H474501A-AGB/CMW

  • Zoro # G215451762


product price: $72.00
/ea

Key Features

Length
6 in
Width
5.5 in
Voltage
120V
Height
7.5 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H474501A-AGB/CMW
Zoro #
G215451762
UPC #
806134068257
Country of Origin
China

Dimensions

Length
6 in
Width
5.5 in
Height
7.5 in

Details

Voltage
120V
Watts
60W
Item
Flush Mount
Color
Aged Brass/Ceramic Raw Matte White
Bulb Included
N
Body Material
Steel
Includes
Fixture, Hardware
Features
Round
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Socket Count
1

Description

Inspired by the desert modern movement and reminiscent of terracotta ceramics, Tatum is clean, warm and inviting. Perfectly-imperfect shaped shades in recognizable forms give the fixture a hand-crafted look. Perforations in the shade allow light to flicker through the open spaces in an almost candle-like way; light also softly reflects off the ceramic matte material and casts a beautiful downlight.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.