Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taylor 2 Light Wall Sconce 5 In. Soft Black

  • Mfr # H602102-SBK

  • Zoro # G915451314


product price: $142.00
/ea
Free Shipping & Returns

Key Features

Height
18.5 in
Width
4.75 in
Fixture Voltage
120V
Length
5 in
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H602102-SBK
Zoro #
G915451314
UPC #
806134034672
Country of Origin
China

Dimensions

Height
18.5 in
Width
4.75 in
Length
5 in
Assembled Depth
3.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Shade Color
Soft Black
Includes
Fixture, Hardware
Body Material
Steel
Watts
40W
Designer
Mitzi
Color
Soft Black
Battery Included
No
Socket Count
2
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth

Description

Sturdy as a stone pillar, ethereal as an ice sculpture: Taylor captures fleeting beauty in a figure of lasting glamour. We hand-cut an array of brilliant facets from the solid crystal body to produce a prismatic effect that showcases the material's prized characteristics. While Taylor's crystal-clarity lightens lavish furnishings, its sparkle adds panache to understated decors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.