Zoro Homepage

Taylor 2 Light Wall Sconce 8 In. Aged Brass

  • Mfr # H602102-AGB

  • Zoro # G515451264


product price: $134.00
/ea
Free Shipping & Returns

Key Features

Height
18.5 in
Width
4.75 in
Fixture Voltage
120V
Length
8 in
Watts
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H602102-AGB
Zoro #
G515451264
UPC #
806134034665
Country of Origin
China

Dimensions

Height
18.5 in
Width
4.75 in
Length
8 in
Assembled Depth
3.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
40W
Includes
Fixture, Hardware
Body Material
Steel
Shade Color
Aged Brass
Lamp Included
N
Bulb Shape
E12 Candelabra Base
Battery Included
No
Designer
Mitzi
Slope Ceiling Compatable
Yes
Color
Aged Brass
Socket Count
2
Product Care
Clean with soft, damp cloth

Description

Sturdy as a stone pillar, ethereal as an ice sculpture: Taylor captures fleeting beauty in a figure of lasting glamour. We hand-cut an array of brilliant facets from the solid crystal body to produce a prismatic effect that showcases the material's prized characteristics. While Taylor's crystal-clarity lightens lavish furnishings, its sparkle adds panache to understated decors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.