Teres 1 Light Pendant 28 In. Polished Nickel/Textured Black

  • Mfr # H644701L-PN/TBK

  • Zoro # G615452253


product price: $160.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel/Textured Black
Height
28 in
Length
12.75 in
Width
14.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H644701L-PN/TBK
Zoro #
G615452253
UPC #
806134066697
Country of Origin
China

Dimensions

Height
28 in
Length
12.75 in
Width
14.75 in

Details

Color
Polished Nickel/Textured Black
Voltage
120V
Item
Pendant
Includes
Fixture, Hardware
Watts
100W
Material
Iron
Lamp Included
N
Designer
Mitzi
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
1

Description

Teres reimagines lantern lighting. An opal matte cylindrical shade floats within a textured black frame, bringing together light and dark and smooth curves with angles. Light flows both through and underneath the cage and also bounces off the aged bronze or polished nickel metal above. This stylish pendant will be a commanding presence in any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.